Shop AK SCIENTIFIC
See all product information
Create Account
6-Methoxy-1, 2, 3, 4-tetrahydronaphthalene (1g), CAS 1730-48-9
- Mfr # X2030-1g
- Zoro # G323842155
product price:Â
$
30.15
/ea
Key Features
CAS Number
1730-48-9
Chemical Container Size
1 g
Molecular Weight
162.23 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2030-1g
- Zoro #
- G323842155
- UPC #
- -
- Country of Origin
- China
- Item
- 6-Methoxy-1,2,3,4-tetrahydronaphthalene
- CAS Number
- 1730-48-9
- Molecular Weight
- 162.23 g/mol
Description
Chemical Formula C11H14O Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.