Shop AK SCIENTIFIC
See all product information
Create Account
Chlorphenamine maleate (100g), CAS 113-92-8
- Mfr # H497-100g
- Zoro # G523840494
product price:Â
$
74.65
/ea
Key Features
Chemical Container Size
100 g
CAS Number
113-92-8
Molecular Weight
390.86 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H497-100g
- Zoro #
- G523840494
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 113-92-8
- Item
- Chlorphenamine maleate
- Molecular Weight
- 390.86 g/mol
Description
Chemical Formula C16H19ClN2.C4H4O4 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.