Shop AK SCIENTIFIC
See all product information
Create Account
Clothianidin (100mg), CAS 210880-92-5
- Mfr # 0774AB-100mg
- Zoro # G023827278
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 mg
CAS Number
210880-92-5
Molecular Weight
249.68 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0774AB-100mg
- Zoro #
- G023827278
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 100 mg
Details
- Item
- Clothianidin
- CAS Number
- 210880-92-5
- Molecular Weight
- 249.68 g/mol
Description
Chemical Formula C6H8ClN5O2S Purity 98% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.