Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopentane carboxylic acid chloride (5g), CAS 4524-93-0
- Mfr # Z3120-5g
- Zoro # G723906082
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
132.59 g/mol
CAS Number
4524-93-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z3120-5g
- Zoro #
- G723906082
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 132.59 g/mol
- CAS Number
- 4524-93-0
- Item
- Cyclopentane carboxylic acid chloride
Description
Chemical Formula C6H9ClO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.