Shop AK SCIENTIFIC
See all product information
Create Account
Cyclopentylmalonic acid (25g), CAS 5660-81-1
- Mfr # 7535AL-25g
- Zoro # G623806628
product price:Â
$
609.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
5660-81-1
Molecular Weight
172.18 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7535AL-25g
- Zoro #
- G623806628
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- Cyclopentylmalonic acid
- CAS Number
- 5660-81-1
- Molecular Weight
- 172.18 g/mol
Description
Chemical Formula C8H12O4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.