Shop AK SCIENTIFIC
See all product information
Create Account
Methyl 5-nitrosalicylate (5g), CAS 17302-46-4
- Mfr # A137-5g
- Zoro # G423834678
product price:Â
$
30.15
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
197.14 g/mol
CAS Number
17302-46-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A137-5g
- Zoro #
- G423834678
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Item
- Methyl 5-nitrosalicylate
- Molecular Weight
- 197.14 g/mol
- CAS Number
- 17302-46-4
Description
Chemical Formula C8H7NO5 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.