Styrene oxide (500g), CAS 96-09-3
- Mfr # H390-500g
- Zoro # G223813446
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
120.15 g/mol
CAS Number
9/3/1996
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H390-500g
- Zoro #
- G223813446
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 120.15 g/mol
- Item
- Styrene oxide
- CAS Number
- 9/3/1996
Dimensions
- Chemical Container Size
- 500 g
Description
Chemical Formula C8H8O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.