Shop AK SCIENTIFIC
See all product information
Create Account
trans-(1R, 2R)-2-Aminocyclopentanol hydrochloride (25g), CAS 31775-67-4
- Mfr # V0968-25g
- Zoro # G723911178
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
CAS Number
31775-67-4
Molecular Weight
137.61 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0968-25g
- Zoro #
- G723911178
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Item
- trans-(1R,2R)-2-Aminocyclopentanol hydrochloride
- CAS Number
- 31775-67-4
- Molecular Weight
- 137.61 g/mol
Description
Chemical Formula C5H12ClNO Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.