Barton Weather-Resistant Stackable Outdoor Dining Chairs with Cushions, 2PK

  • Mfr # 80-OUTD-WD-2CH

  • Zoro # G008399974


product price:  $245.99
/pk 2, $123.00/ea
Free Shipping & Returns

Key Features

Color
Brown
Material
Eucalyptus
Width
20.6"
Height
32.6"
Length
21.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-OUTD-WD-2CH
Zoro #
G008399974
UPC #
196593993468
Country of Origin
Viet Nam

Dimensions

Width
20.6"
Height
32.6"
Length
21.6"

Details

Color
Brown
Material
Eucalyptus
Weight Capacity
Chair 300 lbs.
Weight
33.27 lbs.

Description

Discover a stylish alternative to traditional outdoor furniture with the Dinning Chair Set. This patio set comes with 2 stackable patio chairs that feature sturdy frames made of eucalyptus wood with a protective coating for a weather-resistant design for maximum durability. The stain-resistant, fade-proof, liquid-repellent upholstered cushions are made with high-performance water-resistant poly covers that are easily removable for simple cleaning. Lounge by the pool, on the deck, porch, patio, or even in the sunroom with this outside chair set. Purchase the Dining Table to create a complete set or use these chairs with your existing patio furniture to add a fresh touch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.