Shop ALATERRE FURNITURE
See all product information
Create Account
Newport Set of Two 30"H Wood Bar Stools with Rush Seats
- Mfr # ANNP222271
- Zoro # G9190425
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Overall Height
30
Overall Width
15
Overall Length
15
Color
Natural
Material
Sea Grass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ANNP222271
- Zoro #
- G9190425
- UPC #
- 848595017405
- Country of Origin
- Viet Nam
Dimensions
- Overall Height
- 30
- Overall Width
- 15
- Overall Length
- 15
- Height
- 30
- Length
- 15
- Width
- 15
Details
- Color
- Natural
- Material
- Sea Grass
- Weight
- 35.68
Description
Clean lines and mixed materials are hallmarks of this rustic industrial furniture collection. Set of two stools are perfect at your bar or anywhere you need some extra seating with height. Mix and match to achieve your desired look. This collection allows you to affordably update your spaces to a very stylish look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.