Shop ALBEO

Vaportight

  • Mfr # PLR18X08LQVSTKQW
  • Zoro # G916591989

product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
For Use With
Low Bay Applications
Color Rendering Index
80
Bulb Included
Integrated LED
Mounting Hardware Type
Surface and Suspended Mount Hardwar
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PLR18X08LQVSTKQW
Zoro #
G916591989
UPC #
840141431413
Country of Origin
China

Dimensions

Overall Width
3 3/4 in
Manufacturers Warranty Length
5 yr
Wire Rope Length
96 in
Overall Height
3 1/8 in
Nominal Length
8 ft
Overall Length
96 in
Length
96 in

Details

Item
Vaportight
Lens Material
Polycarbonate
For Use With
Low Bay Applications
Color Rendering Index
80
Bulb Included
Integrated LED
Mounting Hardware Type
Surface and Suspended Mount Hardwar
Lighting Technology
LED
Fixture Type
Linear
Light Distribution Shape
Medium
For Bulb Type
LED
Color Selectable
Selectable
Emergency Battery Backup
No
IP Rating
IP65
Lumen Selectable
Selectable
Housing Color
White
Rated Life
100,000 hr
Lens Shape
Curved
Voltage
120 to 347V AC
Series
Albeo PLR
Ambient Temperature - Minimum
-40 Degrees F
Hazardous Location Rating
Not Rated
Dimmable
Yes
Linkable
No
Mounting Style
Surface, Suspended
Includes
Surface and Suspended Mounting Hardware
Maximum Fixture Wattage
90 W
Lens Type
Frosted
Mounting Hardware Included
Yes
Ballast Type
No Ballast Required
Standards
cUL, NSF2 Non-Food Zone, RoHS, UL
NEMA Enclosure Rating
4X
Sensor Type
No Sensor
Dimming Method
0-10V
Light Color
White
Color Temperature
3500K, 4000K, 5000K
Ambient Temperature - Maximum
113 Degrees F
Light Output
8,500 lm, 10,000 lm, 12,000 lm
UL/CSA/ETL Listed
UL Listed
For Bulb Shape
Linear
Housing Material
Durable, UL 5VA Polycarbonate
Compatible Product Type
Low Bay Applications

Description

8 ft, Lens Shape Curved, 3500K, 4000K, 5000K, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type LED, Bulb Included Integrated LED, Dimmable Yes, Albeo PLR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.