Hazardous LED Lighting Fixture
- Mfr # RMA42CPLBUNGW
- Zoro # G125017904
product price:Â
$
1,073.99
/ea
Free Shipping & Returns
Key Features
Light Output
7,650 lm
Color Temperature
5000K
Overall Width
4 3/8 in
Color Selectable
Not Selectable
Ambient Temperature - Maximum
149 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMA42CPLBUNGW
- Zoro #
- G125017904
- UPC #
- 781381336918
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Light Output
- 7,650 lm
- Color Temperature
- 5000K
- Color Selectable
- Not Selectable
- Ambient Temperature - Maximum
- 149 Degrees F
- Rated Life
- 150,000 hr
- Color Rendering Index
- 80
- Housing Color
- Appleton Gray
- Lumen Selectable
- Not Selectable
- NEMA Enclosure Rating
- 4, 4X
- Voltage
- 100 to 277V AC
- Maximum Fixture Wattage
- 55 W
- For Bulb Type
- Integrated LED
- Housing Material
- Aluminum
- Mounting Style
- Bracket
- Temperature Code
- T4, T6
- Series
- Rigmaster(TM)
- IP Rating
- IP66
- Standards
- ABS, Chile Zoning Compliant, Dark Sky (IDA) Approved, DLC
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Lens Material
- Polycarbonate
- Ambient Temperature - Minimum
- -40 Degrees F
Dimensions
- Overall Width
- 4 3/8 in
- Manufacturers Warranty Length
- 10 yr
- Overall Length
- 43 1/4 in
- Overall Height
- 4 1/4 in
Description
5000K, Mounting Style Bracket, For Bulb Type Integrated LED, Rigmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.