Shop COLUMBIA LIGHTING

Vapor Tight Fixture, 8 ft L, 15529 lm

  • Mfr # 93326883
  • Zoro # G7408339

product price: 
$
393.99
/ea
Additional $50.00 delivery surcharge applies per item.
See details

Key Features

Lamp Type
LED
Lamp Watts
136
Fixture Wattage
135
Voltage
120/277V AC
Housing Material
Fiberglass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
93326883
Zoro #
G7408339
UPC #
078531128586
Country of Origin
Mexico
Item
Vapor Tight Fixture
Lamp Type
LED
Lamp Watts
136
Fixture Wattage
135
Voltage
120/277V AC
Housing Material
Fiberglass
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Lumens
15,529 lm
Fixture Housing Material
Aluminum
Color Temp.
4000 K
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Lumens Per Watt
126.0
Fixture Temp. Range
-40 Degrees to 50 Degrees C
Dimmable
Yes
Fixture Type - Decorative and Surface Mount Fixtures
Vapor Tight Strip Light
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Lighting Technology
LED
Color Temperature
4000K
Color Rendering Index
80
Lamp Watts - Fixtures
123.0 W
Emergency Battery Backup
No
Standards
NSF, UL 1598, UL 2108
CRI
80
Lighting Certification
DLC 5.0
Item - Decorative and Surface Mount Fixtures
LED Surface Mount Fixture
IP Rating
IP65, IP67
Max. Fixture Wattage
123.2 W
Fixture Voltage
120V to 277V
Lens Type
Ribbed
Housing Finish
Fiberglass
Rated Life
60,000 hr
Lumens per Watt
126 lm/W
Housing Color
White
Lens Shape
Curved
Lens Material
Acrylic
Light Technology
LED
Bulb Included
Integrated LED
Finish
Enamel
Ballast Start Type
No Ballast
LED Replacement For
(6) Lamp T8
Linkable
No
Fixture Type
Strip Light
Mounting Style
Surface
Dimming Method
0-10V
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Series
LXEM
Includes
Surface Mounting Bracket
Linkable Up To
Unlinkable
Fixture Ballast Type
No Ballast Required
Ambient Temperature - Maximum
104 Degrees F
For Use With
Enclosed and Gasketed, Extreme Environment
Light Output
15,529 lm
Light Color
White
Color Selectable
Not Selectable
NEMA Enclosure Rating
Not Rated
Maximum Fixture Wattage
123.2 W
Light Distribution Shape
Wide
Ballast Type
No Ballast Required
Lumen Selectable
Not Selectable
Compatible Product Type
Enclosed and Gasketed, Extreme Environment

Dimensions

Nominal Height
4 3/8 in
Nominal Length
8 ft
Nominal Width
6 3/4 in
Overall Width
6 3/4 in
Overall Length
100 in
Overall Height
4 3/8 in
Wire Rope Length
100 in
Length
100 in

Description

8 ft, Lens Shape Curved, 4000K, 15,529 lm, 126 lm/W, Max. Fixture Wattage 123.2 W, LED, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type Integrated LED, LED Replacement For (6) Lamp T8, Bulb Included Integrated LED, Dimmable Yes, LXEM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.