Shop ALDON
See all product information
Create Account
Rail Tong
- Mfr # 4123-71
- Zoro # G622937088
product price:Â
$
1,162.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Wire Rope Length
9 1/2 in
Maximum Load Width
3 1/2 in
Product Type
Rail Tongs
Minimum Load Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-71
- Zoro #
- G622937088
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Rail Tongs
- Item
- Rail Tongs
- Standards
- AREMA
- Compatible Load Type
- Rails
- Minimum Jaw Opening
- 1/2 in
- Material
- Alloy Steel
- Working Load Limit
- 6,000 lb
- Maximum Headroom
- 14 1/2 in
- Maximum Jaw Opening
- 6 1/2 in
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Overall Height
- 13 in
- Wire Rope Length
- 9 1/2 in
- Maximum Load Width
- 3 1/2 in
- Minimum Load Width
- 1 1/2 in
- Fork Height
- 1 in
- Overall Width
- 3 in
- Bail Height
- 3/4 in
- Bail Inside Length
- 5 3/8 in
- Bail Inside Width
- 2 1/2 in
- Fork Width
- 1 1/2 in
- Overall Length
- 9 1/2 in
- Length
- 9 1/2 in
Description
Rail Tongs, Working Load Limit 6,000 lb, Product Type Rail Tongs, Compatible Load Type Rails, Minimum Jaw Opening 1/2 in, Minimum Load Width 1 1/2 in, Maximum Jaw Opening 6 1/2 in, Maximum Load Width 3 1/2 in, Maximum Headroom 14 1/2 in, Fork Width 1 1/2 in, Fork Height 1 in, Bail Inside Length 5 3/8 in, Bail Inside Width 2 1/2 in, Material Alloy Steel, Overall Height 13 in, Overall Width 3 in, Bail Height 3/4 in, Overall Length 9 1/2 in, Standards AREMA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.