Tie Carrier (Crane Type)
- Mfr # 4123-87
- Zoro # G922936996
product price:Â
$
1,405.99
/ea
Free Shipping & Returns
Key Features
Maximum Load Width
12 in
Maximum Jaw Opening
12 1/2 in
Bail Inside Width
2 1/2 in
Product Type
Beam Tongs
Compatible Load Type
Beams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-87
- Zoro #
- G922936996
- UPC #
- -
- Country of Origin
- United States
- Maximum Jaw Opening
- 12 1/2 in
- Product Type
- Beam Tongs
- Compatible Load Type
- Beams
- Minimum Jaw Opening
- 2 in
- Maximum Headroom
- 17 1/2 in
- Working Load Limit
- 1,200 lb
- Item
- Tie Carrier
Dimensions
- Maximum Load Width
- 12 in
- Bail Inside Width
- 2 1/2 in
- Bail Inside Length
- 3 7/8 in
- Overall Height
- 21 1/2 in
- Bail Height
- 5/8 in
- Fork Height
- 1 3/4 in
- Fork Width
- 8 in
- Minimum Load Width
- 12 1/2 in
- Overall Width
- 8 1/2 in
Description
Tie Carrier, Working Load Limit 1,200 lb, Product Type Beam Tongs, Compatible Load Type Beams, Minimum Jaw Opening 2 in, Minimum Load Width 12 1/2 in, Maximum Jaw Opening 12 1/2 in, Maximum Load Width 12 in, Maximum Headroom 17 1/2 in, Fork Width 8 in, Fork Height 1 3/4 in, Bail Inside Length 3 7/8 in, Bail Inside Width 2 1/2 in, Overall Height 21 1/2 in, Overall Width 8 1/2 in, Bail Height 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.