Shop ALDON
See all product information
Create Account
Timber Carrier
- Mfr # 4123-88
- Zoro # G522937898
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
Compatible Load Type
Timber
Maximum Load Width
20 in
Maximum Headroom
30 in
Overall Height
29 in
Minimum Jaw Opening
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4123-88
- Zoro #
- G522937898
- UPC #
- -
- Country of Origin
- United States
- Compatible Load Type
- Timber
- Maximum Headroom
- 30 in
- Minimum Jaw Opening
- 2 in
- Item
- Timber Carrier
- Maximum Jaw Opening
- 21 1/2 in
- Working Load Limit
- 1,500 lb
Dimensions
- Maximum Load Width
- 20 in
- Overall Height
- 29 in
- Overall Width
- 8 1/2 in
- Bail Height
- 5/8 in
- Minimum Load Width
- 21 1/2 in
- Fork Height
- 1 3/4 in
- Bail Inside Length
- 3 7/8 in
- Fork Width
- 8 in
- Bail Inside Width
- 2 1/2 in
Description
Timber Carrier, Working Load Limit 1,500 lb, Compatible Load Type Timber, Minimum Jaw Opening 2 in, Minimum Load Width 21 1/2 in, Maximum Jaw Opening 21 1/2 in, Maximum Load Width 20 in, Maximum Headroom 30 in, Fork Width 8 in, Fork Height 1 3/4 in, Bail Inside Length 3 7/8 in, Bail Inside Width 2 1/2 in, Overall Height 29 in, Overall Width 8 1/2 in, Bail Height 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.