Grease Pump, 50:1, Air, 35 lb
- Mfr # 9911-C1
- Zoro # G408199242
product price:Â
$
2,003.99
/ea
Free Shipping & Returns
Key Features
Ratio
50:1
Fits Container Size
35 lb
Air Inlet Size
1/4 FNPT
Power Source
Air
Volume per Stroke
4.5 lb/min
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9911-C1
- Zoro #
- G408199242
- UPC #
- 98468333037
- Country of Origin
- Unknown
Dimensions
- Fits Container Size
- 35 lb
- Air Inlet Size
- 1/4 FNPT
Details
- Ratio
- 50:1
- Item
- Grease Pump
- Power Source
- Air
- Volume per Stroke
- 4.5 lb/min
Description
PAlemite Portable Grease Pump, Grease Lubricant, Pneumatic Ram Pump, 35 Lb, 204 KgMinPPAlemite'S Portable Ram Pump Provides Fast, Quiet And Efficient Operation Many Models Come Equipped With Accessories Required For Quick, Easy Installation And Set UpP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.