Grease Pump, Double Acting, 50:1, NLGI 2, Air, 120 lb
- Mfr # 8550-A1
- Zoro # G107979787
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Key Features
Ratio
50:1
Grease Type
NLGI 2
Power Source
Air
Air Inlet Size
1/4 FNPT
Fits Container Size
120 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8550-A1
- Zoro #
- G107979787
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Air Inlet Size
- 1/4 FNPT
- Fits Container Size
- 120 lb
Details
- Item
- Grease Pump
- Ratio
- 50:1
- Grease Type
- NLGI 2
- Power Source
- Air
- Grease Pump Operation
- Double Acting
- Volume per Stroke
- 2.5 lb/min
Description
PAlemite PPAlemite H Pumps Are Designed For Intermittent Use In Medium Or High Pressure Industrial Applications Double Acting H Pumps Handle Light Weight And Fibrous LubricantsP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.