Alera
14.96 in W 2 Drawer File Cabinets, Putty
Mfr # ALEPABFPY
Zoro # G4141223
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 21.65 in
- Material Steel
- Number of Drawers 2
- Overall Depth 19.29 in
- Overall Height 21.65"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUDER Costa L-Desk Cfo A2 , Durable, 1 in. thick top (422982)
- QUICKWAY IMPORTS Vintage Grandfather Wood- Looking Plastic Pendulum Wall Clock for Living, Kitchen, or Dining, Brown (QI004145.BN)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, White, Faux Wood (493P37)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- HIRSH 15" W 2 Drawer Desk Pedestal, Black (19308)
- HON 18-1/4" W 2 Drawer File Cabinet, Putty, Legal (H512C.P.L)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- Alera File Cabinets