Alera

15.88 in W 2 Drawer File Cabinets, Modern Walnut


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Height 22.88 in
  • Material Woodgrain Laminate
  • Number of Drawers 2
  • Overall Depth 19.13 in
  • Overall Height 22.88"
See all product information

Product Information

  • Brand Alera
  • MFR # ALEVABFWA
  • Zoro # G4142063
  • UPC #
    42167305062
  • Country of Origin China
  • Category File Cabinets

Dimensions

Height 22.88 in
Overall Depth 19.13 in
Overall Height 22.88"
Width 15.88 in
Depth 19.13"
Overall Width 15.88"

Details

Color Modern Walnut
Material Woodgrain Laminate
Number of Drawers 2
Series Alera Light Scale Desking Series; Alera Sedina Series; Alera Valencia Series
Caster Type Two Locking Swivel Casters; Three Non-Locking Swivel Casters
Number of Pedestals 1
Pedestal Location Left/Right
Standards Meets or Exceeds ANSI/BIFMA Standards
Pedestal Style Freestanding: Full-Height
Base Material Woodgrain Laminate
Top Material Woodgrain Laminate
Item File Cabinets
Number of Casters 5
Configuration Box/File
For Use With Alera® Pedestal Cushions
Corner/Edge Protector 0.12" Plastic T-Mold Band
Anti-Tip Mechanism Fifth Wheel
Top Thickness 0.75"
Edge Style Bullnose

Description

Alera® Valencia Series Mobile Box/File Pedestal, 15.88w x 19.13d x 22.88h, Walnut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.