Shop All File Cabinets
Alera
42 in W 5 Drawer File Cabinets, Charcoal, Legal; Letter; A4; A5
Mfr # 17651
Zoro # G105672444
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,552.99
Free 30-Day Returns
Key Features
- File Size Legal; Letter; A4; A5
- Height 67.63 in
- Number of Drawers 5
- Overall Depth 18.63 in
- Overall Height 64.25"
Product Information
- Brand Alera
- MFR # 17651
- Zoro # G105672444
- UPC # 42167001308
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Legal; Letter; A4; A5 |
Height | 67.63 in |
Overall Depth | 18.63 in |
Overall Height | 64.25" |
Width | 42 in |
Depth | 18" |
Overall Width | 42" |
Details
Description
Drawers with side-to-side hang rails to accommodate letter/legal hanging files. Full drawer extension on steel ball bearing telescoping slide suspension helps drawers glide with ease. Stylish, full-width radius edge recessed pulls help to quickly open and close drawers. Anti-tipping interlock system allows only one drawer to open at a time. Single key core removable lock with two keys. Four adjustable leveling glides. Durable powder coated finish helps prevent scratches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 47/64", PK10 (LTB18BN/W)
- BIGGIES SCENES Window Well Scenes-Mountain Flower, 120 in wide x 60 in high (BG-WW-MFW-120)
- ICEBERG Round IndestrucTable® Classic Folding Table, Charcoal - 24" Round, 29" H, Charcoal (65497)
- SHOPSOL Shop Chair, Polyurtheane Seat, Back (1010580)
- ALERA 15 in W 4 Drawer File Cabinets, Black, Letter (25426)
- ALERA 15.63 in W 3 Drawer File Cabinets, Espresso, Letter/Legal (VA532822ES)
- ALERA 14.96 in W 2 Drawer File Cabinets, Charcoal (ALEPBBFCH)
- ALERA 15.63 in W 3 Drawer File Cabinets, Medium Cherry, Letter/Legal (ALEVA532822MC)
- ALERA 14 in W 3 Drawer File Cabinets, Charcoal (2806768)
- OFFICESOURCE OS Laminate Lateral Files 2 Drawer Lateral File (PL112MH)
- HIRSH 4 Drawer File Cabinet, Light Gray, A4/Legal/Letter (17455)
- Alera File Cabinets