Shop All Industrial Storage Cabinets
Alera
Industrial Grade Steel Storage Cabinet, 36 in W, 72" H
Mfr # ALE82109
Zoro # G5109618
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$846.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Material Industrial Grade Steel
- Number of Shelves 4
- Overall Height 72"
- Depth 18 in
Product Information
- Brand Alera
- MFR # ALE82109
- Zoro # G5109618
- UPC # 042167821098
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72" |
Depth | 18 in |
Details
Description
Assembled 72 In.,Storage Cabinet,36 In.x18dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- ECONOCO Wire Grid Panel 2 ft. x 7 ft., Chrome, 3PK (P3GW27)
- HOME BASICS 36 Pair Shoe Rack, White (SR00753)
- BASICWISE 5 Tier Wall Mount Corner Shelf, White (QI003554.W)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- CONDOR Steel Flammable Safety Storage Cabinet, 43 in W, 66 1/2 in H (491M97)
- STRONG HOLD 14 ga. Steel Storage Cabinet, Stationary (56-W-244-L)
- ZORO SELECT 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1UEZ9)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3500-95)
- LYON 14 ga. ga. Steel Storage Cabinet, 36 in W, 82 in H, Stationary (DD1115)
- Alera Industrial Storage Cabinets