Shop ALL
See all product information
Create Account
Free Clear HE Laundry Detergent, 154 oz Bottle, 2PK
Mfr # 72613 47465
Zoro # G123331903
product price:Â $117.99
/pk 2, $59.00/ea
Free Shipping & Returns
Key Features
Effective to Remove
Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
Application
HE Laundry Detergent
For Use On
Fabric
Fragrance
Unscented
Volume Capacity
154 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72613 47465
- Zoro #
- G123331903
- UPC #
- 72613474653
- Country of Origin
- United States
Details
- Effective to Remove
- Food Stains; Grass Stains; Grease; Oil-Based Soil; Organic Matter; Water-Based Soil
- Application
- HE Laundry Detergent
- For Use On
- Fabric
- Fragrance
- Unscented
- Volume Capacity
- 154 oz
- Cleaner Container Type
- Bottle
- Green Certification or Other Recognition
- EPA Safer Choice Certified
- Cleaner Form
- Liquid
- Item
- Laundry Detergent
- Contains
- Water, C12-15 Alcohols Ethoxylated, Sodium Laureth Sulfate, Sodium Carbonate, Trisodium Dicarboxymethyl Alaninate, Fatty Acids, C8-18 and C18-Unsaturated Sodium Salts, Sodium Polyacrylate, Benzisothiazolinone
- Standards
- EPA Safer Choice Label
Description
When it comes to laundry care for sensitive skin, all free clear HE liquid laundry detergent is the obvious choice. This hypoallergenic laundry detergent is the #1 recommended detergent brand by dermatologists, allergists and pediatricians for sensitive skin and Safer Choice certified. 100% free of perfumes and dyes. Use with all free and clear fabric softener and dryer sheets for clean and soft clothes with static cling reduction in the dryer. Great for small or large loads or for pre-treating stains before washing. Check an inseam for colorfastness. This unscented, fragrance-free detergent is safe to use in any washing machine including high efficiency (HE) and at any water temperature.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.