Titanium Socket Head Machine Screw

  • Mfr # 0032368
  • Zoro # G423785819
product price: 
$
18.75
/ea

Key Features

Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Fine
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
0032368
Zoro #
G423785819
UPC #
000209076004
Country of Origin
United States
Item
Titanium Socket Head Machine Screw
Dimensional Standards
ANSI B 18.3, ASME B18.3
Thread Type
Fine
Type
Socket Head Cap Screw
Resistance Properties
Corrosion-Resistant
Drive Type
Socket
Minimum Yield Strength
120,000 psi
System of Measurement
Inch
Material Grade/Class
Grade 5
Material
Titanium
Head Type
Standard
Finish
Plain
Rockwell Hardness
C36
Proof Load
108,000 psi
Thread Direction
Right Hand
Temperature - Minimum
-320 Degrees F
Thread Fit
2A
Seal Material
None
Thread Style
Fully Threaded
Non-Marring Tip
Yes
Tensile Strength
130,000 psi
Color
Gray
Temperature - Maximum
350 Degrees F
Sealing Gasket
No
Head Texture
Smooth
Shell Material
Titanium
Wire Color
Gray
Traction Material
Titanium

Dimensions

Fastener Length
1/4 in
Thread Size
#10-32
Minimum Thread Length
1/4 in
Drive Size
5/32 in
Maximum Head Height
0.19 in
Head Diameter
0.312 in
Head Height
0.188 in
Minimum Head Height
0.186 in

Description

Titanium Socket Head Machine Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Titanium, Material Grade/Class Grade 5, Finish Plain, Thread Size #10-32, Minimum Thread Length 1/4 in, Fastener Length 1/4 in, Head Height 0.188 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Not Applicable, Color Gray, Countersink Angle Not Applicable, Dimensional Standards ANSI B 18.3, ASME B18.3, Flange Diameter Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.