Shop ALLPOINTS
See all product information
Create Account
1401052 Shelf, Oven, 21-1/4D X 17-3/4W
Mfr # 1401052
Zoro # G004884528
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Width
21 in
Length
21 in
Weight
3.6 lbs
Height
1 in
For Use With
Oven
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1401052
- Zoro #
- G004884528
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 21 in
- Length
- 21 in
- Height
- 1 in
Details
- Weight
- 3.6 lbs
- For Use With
- Oven
- Item
- Oven Shelf
Description
width: 17 3/4" | 451 mm plating: nickel-plated depth: 21 1/4" | 540 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov