Shop ALLPOINTS
See all product information
Create Account
2261040 Basket, Taco Shell, 6 Shell For Prince Castle
Mfr # 2261040
Zoro # G604880364
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Height
9 in
Weight
3.1 lbs
Width
20 in
Length
20 in
Fits Brand
Prince Castle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2261040
- Zoro #
- G604880364
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9 in
- Width
- 20 in
- Length
- 20 in
Details
- Weight
- 3.1 lbs
- Item
- Taco Shell Basket
- Fits Brand
- Prince Castle
Description
length: 9" | 229 mm width: 6 1/2" | 165 mm includes: removable wire inserts plating: nickel-plated type: front and left hook | 6 shells depth: 3" | 76 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov