Shop ALLPOINTS
See all product information
Create Account
282290 Bearing - Pivot For Hobart
Mfr # 282290
Zoro # G304879279
product price:Â
$
150.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Height
1 in
Length
2 in
Fits Brand
Hobart
Weight
0.01 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282290
- Zoro #
- G304879279
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Height
- 1 in
- Length
- 2 in
Details
- Item
- Bearing
- Fits Brand
- Hobart
- Weight
- 0.01 lb
Description
hobart 2612, 2712, 2812, 2912
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov