Shop ALLPOINTS
See all product information
Create Account
421866 Timer - 120V For Bakers Pride
Mfr # 421866
Zoro # G104889010
product price:Â
$
654.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Fits Brand
Bakers Pride
Length
4 in
Height
2 in
Weight
0.5 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 421866
- Zoro #
- G104889010
- UPC #
- -
- Country of Origin
- Mexico
- Fits Brand
- Bakers Pride
- Item
- Timer
- Weight
- 0.5 lb
Description
electric mechanical timer, 120v, 60 minute for indicator knob order # 22-1106 bakers pride bk18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.