Shop ALLPOINTS

421919 Power Switch - Lighted For Cres Cor

  • Mfr # 421919

  • Zoro # G204889255


product price: 
$
236.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Height
1 in
Width
6 in
Weight
0.01 lb
Fits Brand
Cres Cor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
421919
Zoro #
G204889255
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6 in
Height
1 in
Width
6 in

Details

Item
Power Switch
Weight
0.01 lb
Fits Brand
Cres Cor

Description

power switch - lighted, 20 amp comes w/ wires, terminals and wire nuts crescor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.