Shop ALLPOINTS
See all product information
Create Account
8010608 Timer Programmable For Cleveland Range
Mfr # 8010608
Zoro # G104889201
product price:Â
$
3,951.99
/ea
Free Shipping & Returns
Key Features
Height
4 in
For Use With
Range
Fits Brand
Cleveland
Weight
1.2 lbs
Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8010608
- Zoro #
- G104889201
- UPC #
- -
- Country of Origin
- Mexico
- For Use With
- Range
- Fits Brand
- Cleveland
- Item
- Timer
- Weight
- 1.2 lbs
Description
Allpoints 8010608