Shop ALLPOINTS
See all product information
Create Account
8016496 Lid, Container, MNo Hbh650, 650-Ce For Hamilton Beach
Mfr # 1761603
Zoro # G004879227
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Height
2 in
Weight
0.4 lb
Width
6 in
Fits Brand
Hamilton Beach
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1761603
- Zoro #
- G004879227
- UPC #
- -
- Country of Origin
- United States
- Item
- Container Lid
- Weight
- 0.4 lb
- Fits Brand
- Hamilton Beach
Description
color: black material: rubber width: 5 7/8" | 149 mm inner diameter: 2 1/8" | 54 mm thickness: 1 3/8" | 35 mm note: fits on 176-1540 & 176-1541 container
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.