High-Velocity Portable Misting Fan - Teal Blue
- Mfr # 810058858979
- Zoro # G423783785
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Height
19.8 in
Blade Material
Mixed Material
Width
8.8 in
Color
Teal Blue
Length
7.87 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810058858979
- Zoro #
- G423783785
- UPC #
- 810058858979
- Country of Origin
- China
- Item
- High Velocity Portable Fan
- Blade Material
- Mixed Material
- Color
- Teal Blue
Dimensions
- Height
- 19.8 in
- Width
- 8.8 in
- Length
- 7.87 in
Description
AlphaCool Portable Misting Fan - Stay Cool. Anywhere. Anytime. Beat the heat with the AlphaCool Portable Misting Fan - a powerful, high-velocity fan that combines strong airflow with ultra-fine mist for instant outdoor cooling. Whether you're relaxing in the backyard, tailgating, or spending the day at a campsite, this portable fan keeps you cool with a refreshing mist that reaches up to 6 feet. Key Features: High-Velocity Misting Power: Stainless steel atomizing head delivers a consistent, adjustable mist up to 6 feet away 1.5-Liter Water Tank: Enjoy up to 1 hour of continuous misting without refilling Long Battery Life: Built-in 3500mAh rechargeable battery powers up to 3 hours of fan use; extended battery options available for up to 7 hours (with compatible 10,000mAh power banks) Dual Power Options: Use with AC power or take it on the go with battery power Portable Design: Large, sturdy handle for easy transport to the park, beach, or sports events Quiet Operation: Low-noise motor ensures peaceful, uninterrupted cooling Simple Controls: Easy on/off switches for both the fan and mist settings Fast Recharge: Fully recharges in just 3-4 hours Perfect For: Backyard lounging Tailgating & sporting events Picnics & BBQs Camping trips Poolside relaxation Outdoor workspaces Why Choose the AlphaCool Portable Misting Fan? The AlphaCool Portable Misting Fan is your go-to summer companion. With its rugged build, refreshing mist, and extended battery capabilities, it’s built to go where the heat is - and bring the chill with it. No more sweaty afternoons or stuffy outdoor spaces. Just crisp, cooling comfort wherever you need it.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.