Shop ALPHACOOL
See all product information
Create Account
Rechargeable Handheld Fan With Cooling Plate - White
- Mfr # 810209392901
- Zoro # G823783781
product price:Â
$
34.99
/ea
Key Features
Width
2.44 in
Blade Material
Mixed Material
Height
6.88 in
Length
2.16 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810209392901
- Zoro #
- G823783781
- UPC #
- 810209392901
- Country of Origin
- China
- Item
- Handheld Fan
- Blade Material
- Mixed Material
- Color
- White
Dimensions
- Width
- 2.44 in
- Height
- 6.88 in
- Length
- 2.16 in
Description
The AlphaCool Handheld Fan with Cooling Plate delivers powerful, portable cooling in a compact, easy-to-use design. Featuring turbo-charged airflow combined with an advanced built-in cooling plate, this handheld fan provides fast, effective relief in hot conditions. The built-in semiconductor cooling plate delivers instant, cool-to-the-touch contact cooling, enhancing overall comfort while helping fight heat stress. Dual-action cooling allows you to combine targeted airflow with direct cooling for customizable relief. With a built-in rechargeable battery, quiet operation, and USB-C charging, the AlphaCool Handheld Fan with Cooling Plate delivers up to 12 hours of cooling, making it ideal for travel, outdoor activities, work, or everyday use in warm environments. Key Features: Dual-action cooling with powerful airflow and cooling plate Cools for up to 12 hours Built-in 4000mAh rechargeable battery Touch-button control with LCD display 100 adjustable speed settings Low-noise operation Lightweight, compact design USB-C charging What’s Included: (1) Rechargeable Handheld Fan with Cooling Plate (1) USB-C Charging Cable (1) Lanyard Product Specs Battery Capacity: 4000mAh Input: DC 5V / 2.5A Dimensions: 2.3 by 2.4 by 6.3 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.