Shop ALPHACOOL
See all product information
Create Account
Portable Misting Bucket Fan
- Mfr # 810058858221
- Zoro # G723783782
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Length
6 in
Color
Black
Height
14 in
Width
8 in
Blade Material
Mixed Material
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810058858221
- Zoro #
- G723783782
- UPC #
- 810058858221
- Country of Origin
- China
- Color
- Black
- Blade Material
- Mixed Material
- Item
- Portable Fan
Dimensions
- Length
- 6 in
- Height
- 14 in
- Width
- 8 in
Description
Stay cool anywhere with the AlphaCool 6L Portable Misting Fan-your ultimate solution for outdoor comfort. With a massive 6-liter water tank and a powerful, brushless motor, this high-capacity misting fan is perfect for patios, backyards, camping, fishing, sports events, and more. The AlphaCool Misting Fan is designed for people who want powerful cooling with maximum portability, long battery life, and versatile settings. Key Features: Extra-large 6L water tank for hours of continuous cooling mist The water tank will last up to 20+ hours on low, 6 hours on High Long-lasting 16,000mAh rechargeable battery for all-day use Four spray outlets provide wider mist coverage for maximum comfort Powerful brushless motor for strong airflow with low noise Three adjustable wind speeds: low, medium, and high to suit any environment Portable handle design for easy carrying to the beach, park, patio, or campsite Multi-scenario application-perfect for patios, backyard events, camping, fishing, sports, poolside, and more Why Choose the AlphaCool 6L Portable Misting Fan? Beat the summer heat and create your personal oasis wherever you go. The AlphaCool 6L Portable Misting Fan delivers refreshing cool air with a wide mist range, extended battery life, and quiet performance. Take it anywhere, from backyard barbecues to lake fishing, and stay cool no matter how high the temperature rises. Perfect For: Patios and backyard gatherings Outdoor sports and tailgating Camping and fishing trips Poolside relaxation Beach days Any place you need powerful, portable cooling Upgrade your summer experience and enjoy the outdoors in cool comfort with the AlphaCool 6L Portable Misting Fan.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.