Rechargeable Handheld Fan - White
- Mfr # 810209392895
- Zoro # G923783780
product price:Â
$
24.99
/ea
Key Features
Color
White
Width
2.91 in
Height
7.04 in
Blade Material
Mixed Material
Length
2.51 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 810209392895
- Zoro #
- G923783780
- UPC #
- 810209392895
- Country of Origin
- China
- Color
- White
- Blade Material
- Mixed Material
- Item
- Handheld Fan
Dimensions
- Width
- 2.91 in
- Height
- 7.04 in
- Length
- 2.51 in
Description
The AlphaCool Rechargeable Handheld Fan is a simple, dependable cooling solution designed for everyday use. With a balanced combination of airflow and portability, it delivers refreshing comfort in warm conditions without added bulk or noise. This fan features five speed levels controlled by an intuitive touch-button interface, allowing you to easily adjust airflow as needed. A built-in LCD display provides quick status updates, while the foldable, lightweight design makes it easy to carry, store, or wear with the included lanyard. Powered by a rechargeable battery and charged via USB-C, the AlphaCool Rechargeable Handheld Fan delivers up to 6 hours of cooling, making it a practical choice for travel, outdoor use, work, or daily activities. Key Features: Adjustable airflow with 5 speed settings Cools for up to 6 hours Built-in rechargeable battery Touch-button operation with LCD display Quiet, smooth airflow Foldable, lightweight design USB-C charging What’s Included: (1) Rechargeable Handheld Fan (1) Charging Cable (1) Lanyard Product Specs Battery Capacity: 1500mAh Input: DC 5V / 2A Dimensions: 2.3 by 2 by 6.77 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.