Shop All Repair Putties
American Imaginations
0.91 lb White Plumbers Putty
Mfr # AI-38893
Zoro # G310836051
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Includes Plumbers Putty
Product Information
- Brand American Imaginations
- MFR # AI-38893
- Zoro # G310836051
- UPC # 627622388936
- Country of Origin Canada
- Category Repair Putties
Details
Description
THIS PRODUCT INCLUDES: 1x plumbers putty in white color. THE 414ML CONTAINER OF PLUMBERS PUTTY IS A GENEROUS SIZE THAT PROVIDES AMPLE MATERIAL FOR VARIOUS PLUMBING TASKS. THIS PUTTY IS A RELIABLE CHOICE FOR CREATING WATERTIGHT SEALS AROUND FAUCETS, DRAINS, AND OTHER PLUMBING FIXTURES. THE PLASTIC CONTAINER ENSURES EASY STORAGE AND PREVENTS THE PUTTY FROM DRYING OUT WHEN NOT IN USE. ITS NEUTRAL COLOR MAKES IT VERSATILE, BLENDING WELL WITH MOST PLUMBING FIXTURES AND SURFACES. WHETHER YOURE A PROFESSIONAL PLUMBER OR A DIY ENTHUSIAST, THE 414ML PLUMBERS PUTTY CONTAINER OFFERS CONVENIENCE AND FUNCTIONALITY FOR YOUR PLUMBING PROJECTS. This plumbers putty features a unique shape with a modern style. The primary color of this product is white and it comes with white hardware. All dimensions are nominal.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERMATEX 36ml.Red High Strgth Thredlocker D (27140)
- QUIKRETE Quikrete 1133-20 Concrete Patch, 20 lb Pail (113320)
- SCOTCH Epoxy Adhesive, Gray, 2 oz, Dual-Cartridge (77)
- TITEBOND Panel Adhesive, Cold Press Veneer Series, White, 24 hr Full Cure, 3.5 gal, Pail (5177)
- PIG PIG Wet Surfaces Epoxy Putty 6 each/box 7" L, 6PK (PTY259)
- NU-CALGON Heat Sink Compound, Putty, 12 oz. (4371-38)
- DEVCON Plastic Steel Putty (A) 4 lb (10120)
- PRO SEAL Brown Epoxy Resin Gas Tank and Radiator Repair Putty, 0.70 oz. Strips (62020)
- ATLAS Atlas 530318BX 5 x 1 in. Pool Putty Box - White (530318BX)
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube (045770)
- DEVCON Dark Gray Putty, 1 lb. Can (10240)
- American Imaginations Repair Putties