Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Blue, 1-7/8"H, PK12
Mfr # A1106KABLU SETOF12
Zoro # G4111913
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Thickness 3/4 in
- Number of Pins 5
- Features High Visibility Color, Lock Set Keyed Alike
- Body Height 1 7/8 in
- Body Color Blue
Product Information
- Brand American Lock
- MFR # A1106KABLU SETOF12
- Zoro # G4111913
- UPC # 037325029102
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Height | 1 7/8 in |
Shackle Height | 1 1/2 in |
Body Width | 1 1/2 in |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Blue, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 3/4 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO T8 Battery (309064)
- CONDOR PFAS Kit, Size: Universal (35KV11)
- MAGID DROC Hyperon Blended NitriX Grip Technology Palm Coated Work Gloves Cut Level A3 (GPD255-10)
- BRADY Voltage Card, 1 Marker, 110 Volts (44101)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1105KAPRP)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1105KAS12BLU)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK6, Number of Pins: 5 (A1106KAS6GRN)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H, PK3 (A1106KAS3GRN)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1107KABLK)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow (A1106YLW)
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- American Lock Lockout Padlocks