Shop All Lockout Padlocks
American Lock
Lockout Padlock, KA, Silver, 1-7/8"H
Mfr # A1106KACLR51252
Zoro # G0070987
product price: $19.75
/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width 1 1/2 in
- Shackle Type Open
- Shackle Material Boron Alloy
- Body Height 1 7/8 in
- Features High Visibility Color
Product Information
- Brand American Lock
- MFR # A1106KACLR51252
- Zoro # G0070987
- UPC # 037325025364
- Country of Origin Mexico
- Category Lockout Padlocks
Dimensions
Body Width | 1 1/2 in |
Body Height | 1 7/8 in |
Shackle Height | 1 1/2 in |
Width Across Shackle | 25/32 in |
Shackle Diameter | 1/4 in |
Details
Description
Lockout Padlock, Body Color Silver, Body Height 1 7/8 in, Body Material Aluminum, Body Thickness 3/4 in, Body Width 1 1/2 in, Header Not Applicable, Horizontal Shackle Clearance 25/32 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key No, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 1 1/2 in, Shackle Material Boron Alloy, Shackle Type Open, Vertical Shackle Clearance 1 1/2 in, Width Across Shackle 25/32 in, Body Material Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Gloves, 2XL, Green/Blk, APG, PR (9672APGXXL)
- MUCK BOOT CO Men's Outscape Slip On (OSS001 M 115)
- MILLER ELECTRIC Breathing Tube Assembly, 30" L, 2 1/2" W (261704)
- PIG PIG Roof Leak Diverter, Gray, 5.27 lb. (TLS463-GY)
- AMERICAN LOCK Lockout Padlock, KA, Green, 1-7/8"H (A1106KAGRN55686)
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H (A1106KAYLW22165)
- AMERICAN LOCK Lockout Padlock, KA, Black, 1-7/8"H (A1106KABLK35687)
- AMERICAN LOCK Lockout Padlock, Keyed Different, Anodized Aluminum, 1 1/2 in Shackle, Includes 2 Keys, Yellow (A1106YLW)
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1106KAPRP13531)
- AMERICAN LOCK Lockout Padlock, KD, Purple, 1-7/8"H (A1106PRP)
- BRADY Lockout Padlock, Alum., Red, Key Alike, PK3 (ALU-RED-76ST-KA3PK)
- American Lock Lockout Tagout