Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 1.15HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B1431541T3F
  • Zoro # G624971059

product price: 
$
962.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Diameter
1 1/4 in
Best Efficiency Head
56 ft
Volute Material
304 Stainless Steel
Drive Coupling Type
No Coupling
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1431541T3F
Zoro #
G624971059
UPC #
-
Country of Origin
United States
Item
Pump
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Head
56 ft
Volute Material
304 Stainless Steel
Drive Coupling Type
No Coupling
Impeller Material
304 Stainless Steel
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
75 ft
Horsepower
1 hp
Best Efficiency Flow
40 gpm
Frequency
60 Hz
Motor Design
Three-Phase
Motor Speed - Maximum
3,500 RPM
Mounting Orientation
Horizontal, Vertical
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Series
SSPB
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Shaft Material
300 Stainless Steel
Case Pressure - Maximum
125 psi
Number of Stages
1
Wetted Material
Buna, EPR, Stainless Steel, Viton
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Phase
Three
Ambient Temperature - Maximum
250 Degrees F
Pump Housing Material
Stainless Steel
Pump Design
End Suction
Nameplate Voltage
230/460
Suction Lift - Maximum
8 ft
Discharge Position
Center
Media Temperature - Minimum
0 Degrees F
Media Temperature - Maximum
400 Degrees F
Priming
Manual
Discharge Rotation Increments
90 Degrees
NPSHr
20 ft
Viscosity (Maximum)
1 cps
Hazardous Location Class
Not Rated
Full Load Current
3.0/1.5
Discharge Orientation
Top
Flow Rate (Maximum)
53 gpm
Standards
UL Recognized Motor
Inlet Position
Center
Chemical Compatibility
Shut Off Pressure - Maximum
75 ft of head

Dimensions

Inlet Diameter
1 1/4 in
Overall Length
12.7 in
Impeller Diameter
4 3/8 in
Discharge Diameter
1 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.15 in
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
12.7 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 56 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.