ES PUMP, SSPB, 5.5HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3466045D3F
  • Zoro # G424971112
product price: 
$
1,397.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure
Open Drip Proof
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Case Pressure - Maximum
125 psi
Nameplate Voltage
230/460
Overall Length
16.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3466045D3F
Zoro #
G424971112
UPC #
-
Country of Origin
United States
Item
Pump
Motor Enclosure
Open Drip Proof
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Case Pressure - Maximum
125 psi
Nameplate Voltage
230/460
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Motor Speed - Maximum
3,500 RPM
Feet of Head (Maximum)
96 ft
Phase
Three
Frequency
60 Hz
Pump Housing Material
Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Best Efficiency Head
76 ft
Volute Material
304 Stainless Steel
Wetted Material
Buna, EPR, Stainless Steel, Viton
Mounting Orientation
Horizontal, Vertical
Best Efficiency Flow
177 gpm
Shaft Material
300 Stainless Steel
Horsepower
5 hp
Series
SSPB
Motor Design
Three-Phase
Number of Stages
1
Ambient Temperature - Maximum
250 Degrees F
Impeller Material
304 Stainless Steel
Drive Coupling Type
No Coupling
Pump Design
End Suction
Shaft Seal Type
Mechanical
Media Temperature - Maximum
400 Degrees F
Standards
UL Recognized Motor
NPSHr
25 ft
Chemical Compatibility
Discharge Position
Center
Discharge Orientation
Top
Full Load Current
12.4/6.2
Shut Off Pressure - Maximum
96 ft of head
Flow Rate (Maximum)
224 gpm
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
Inlet Position
Center
Viscosity (Maximum)
1 cps
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
3 ft
Priming
Manual

Dimensions

Overall Length
16.3 in
Inlet Diameter
2 in
Discharge Diameter
1 1/2 in
Impeller Diameter
4 3/4 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.57 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.3 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 230/460, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 76 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.