Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 1.9HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B1462242T2F
  • Zoro # G924971902

product price: 
$
1,213.99
/ea
Free Shipping & Returns

Key Features

Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Overall Length
15 in
Inlet Diameter
1 1/4 in
Number of Stages
1
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1462242T2F
Zoro #
G924971902
UPC #
-
Country of Origin
United States
Item
Pump
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Number of Stages
1
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Ambient Temperature - Maximum
250 Degrees F
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Best Efficiency Flow
52 gpm
Frequency
60 Hz
Wetted Material
Buna, EPR, Stainless Steel, Viton
Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
93 ft
Drive Coupling Type
No Coupling
Case Pressure - Maximum
125 psi
Pump Housing Material
Stainless Steel
Motor Speed - Maximum
3,500 RPM
Best Efficiency Head
76 ft
Nameplate Voltage
208-230
Horsepower
2 hp
Pump Design
End Suction
Shaft Seal Type
Mechanical
Series
SSPB
Phase
Single
Mounting Orientation
Horizontal, Vertical
Shaft Material
300 Stainless Steel
Volute Material
304 Stainless Steel
Impeller Material
304 Stainless Steel
Media Temperature - Maximum
400 Degrees F
Shut Off Pressure - Maximum
93 ft of head
Discharge Orientation
Top
Inlet Position
Center
Discharge Position
Center
Standards
UL Recognized Motor
Flow Rate (Maximum)
79 gpm
Chemical Compatibility
Media Temperature - Minimum
0 Degrees F
Full Load Current
9.6-9.0
Motor Design
Capacitor-Start/Run
NPSHr
26 ft
Hazardous Location Class
Not Rated
Viscosity (Maximum)
1 cps
Discharge Rotation Increments
90 Degrees
Priming
Manual
Suction Lift - Maximum
2 ft

Dimensions

Overall Length
15 in
Inlet Diameter
1 1/4 in
Discharge Diameter
1 in
Impeller Diameter
4 3/4 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.21 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
15 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 76 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.