ES PUMP, SSPB, 1.4HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B146164ET3F
  • Zoro # G124972105
product price: 
$
1,074.99
/ea
Free Shipping & Returns

Key Features

Ambient Temperature - Maximum
250 Degrees F
Series
SSPB
Volute Material
304 Stainless Steel
Discharge Diameter
1 in
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B146164ET3F
Zoro #
G124972105
UPC #
-
Country of Origin
United States
Item
Pump
Ambient Temperature - Maximum
250 Degrees F
Series
SSPB
Volute Material
304 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Mounting Orientation
Horizontal, Vertical
Shaft Seal Type
Mechanical
Wetted Material
Buna, EPR, Stainless Steel, Viton
Motor Design
Three-Phase
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Feet of Head (Maximum)
89 ft
Pump Design
End Suction
Frequency
60 Hz
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Motor Speed - Maximum
3,500 RPM
Nameplate Voltage
230/460
Impeller Material
304 Stainless Steel
Drive Coupling Type
No Coupling
Case Pressure - Maximum
125 psi
Best Efficiency Flow
43 gpm
Shaft Material
300 Stainless Steel
Pump Housing Material
Stainless Steel
Horsepower
1 1/2 hp
Best Efficiency Head
65 ft
Phase
Three
Flow Rate (Maximum)
56 gpm
Viscosity (Maximum)
3 cps
Shut Off Pressure - Maximum
89 ft of head
Discharge Position
Center
Discharge Orientation
Top
Inlet Position
Center
Discharge Rotation Increments
90 Degrees
Media Temperature - Maximum
400 Degrees F
Chemical Compatibility
NPSHr
20 ft
Priming
Manual
Full Load Current
3.74/1.87
Media Temperature - Minimum
0 Degrees F
Standards
UL Recognized Motor
Hazardous Location Class
Not Rated
Suction Lift - Maximum
8 ft

Dimensions

Discharge Diameter
1 in
Impeller Diameter
4 3/4 in
Overall Length
13.5 in
Inlet Diameter
1 1/4 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.15 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.5 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 65 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews