Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 4.5HP, 3PH, 1.5X2 NPT, 1EA

  • Mfr # B3523545D3F
  • Zoro # G324971946

product price: 
$
1,397.99
/ea
Free Shipping & Returns

Key Features

Drive Coupling Type
No Coupling
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Impeller Diameter
5 1/4 in
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Motor Speed - Maximum
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B3523545D3F
Zoro #
G324971946
UPC #
-
Country of Origin
United States
Item
Pump
Drive Coupling Type
No Coupling
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Motor Speed - Maximum
3,500 RPM
Feet of Head (Maximum)
113 ft
Shaft Seal Type
Mechanical
Volute Material
304 Stainless Steel
Best Efficiency Head
85 ft
Series
SSPB
Best Efficiency Flow
135 gpm
Case Pressure - Maximum
125 psi
Pump Design
End Suction
Motor Design
Three-Phase
Shaft Material
300 Stainless Steel
Horsepower
5 hp
Number of Stages
1
Motor Enclosure
Open Drip Proof
Nameplate Voltage
230/460
Impeller Material
304 Stainless Steel
Wetted Material
Buna, EPR, Stainless Steel, Viton
Pump Housing Material
Stainless Steel
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Phase
Three
Ambient Temperature - Maximum
250 Degrees F
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Inlet Position
Center
Shut Off Pressure - Maximum
113 ft of head
Hazardous Location Class
Not Rated
Chemical Compatibility
Suction Lift - Maximum
3 ft
Media Temperature - Minimum
0 Degrees F
Priming
Manual
NPSHr
25 ft
Flow Rate (Maximum)
165 gpm
Standards
UL Recognized Motor
Discharge Position
Center
Discharge Orientation
Top
Media Temperature - Maximum
400 Degrees F
Discharge Rotation Increments
90 Degrees
Full Load Current
12.4/6.2
Viscosity (Maximum)
8 cps

Dimensions

Impeller Diameter
5 1/4 in
Discharge Diameter
1 1/2 in
Overall Length
16.3 in
Inlet Diameter
2 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.3 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.3 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 230/460, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 85 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.