ES PUMP, SSPB, 1.8HP, 1PH, 1.5X2 NPT, 1EA

  • Mfr # B343244ET1F
  • Zoro # G724971010
product price: 
$
1,072.99
/ea
Free Shipping & Returns

Key Features

Series
SSPB
Motor Speed - Maximum
3,500 RPM
Feet of Head (Maximum)
72 ft
Horsepower
1 1/2 hp
Pump Design
End Suction
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B343244ET1F
Zoro #
G724971010
UPC #
-
Country of Origin
United States
Item
Pump
Series
SSPB
Motor Speed - Maximum
3,500 RPM
Feet of Head (Maximum)
72 ft
Horsepower
1 1/2 hp
Pump Design
End Suction
Motor Enclosure
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
250 Degrees F
Pump Housing Material
Stainless Steel
Case Pressure - Maximum
125 psi
Best Efficiency Flow
80 gpm
Best Efficiency Head
53 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Number of Stages
1
Volute Material
304 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Frequency
60 Hz
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Drive Coupling Type
No Coupling
Wetted Material
Buna, EPR, Stainless Steel, Viton
Shaft Material
300 Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Nameplate Voltage
115/208-230
Phase
Single
Shaft Seal Type
Mechanical
Impeller Material
304 Stainless Steel
Media Temperature - Minimum
0 Degrees F
Priming
Manual
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
Flow Rate (Maximum)
117 gpm
Full Load Current
16.6/9.0-8.3
Inlet Position
Center
Viscosity (Maximum)
1 cps
Media Temperature - Maximum
400 Degrees F
Discharge Position
Center
Chemical Compatibility
Discharge Orientation
Top
Motor Design
Capacitor-Start/Run
Standards
UL Recognized Motor
Suction Lift - Maximum
10 ft
Shut Off Pressure - Maximum
72 ft of head
NPSHr
18 ft

Dimensions

Discharge Diameter
1 1/2 in
Impeller Diameter
4 3/8 in
Inlet Diameter
2 in
Overall Length
14.4 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.23 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
14.4 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 53 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews