ES PUMP, SSPB, 5.2HP, 3PH, 1.25X1.5 NPT, 1EA

  • Mfr # B2543845T3F
  • Zoro # G324970550
product price: 
$
1,718.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
125 gpm
Pump Design
End Suction
Pump Housing Material
Stainless Steel
Volute Material
304 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
B2543845T3F
Zoro #
G324970550
UPC #
-
Country of Origin
United States

Dimensions

Discharge Diameter
1 1/4 in
Overall Length
16.5 in
Inlet Diameter
1 1/2 in
Impeller Diameter
5 1/2 in
Solid Diameter (Maximum)
0.31 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.5 in

Details

Item
Pump
Best Efficiency Flow
125 gpm
Pump Design
End Suction
Pump Housing Material
Stainless Steel
Volute Material
304 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Feet of Head (Maximum)
122 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Motor Design
Three-Phase
Best Efficiency Head
101 ft
Horsepower
5 hp
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Number of Stages
1
Series
SSPB
Drive Coupling Type
No Coupling
Shaft Material
300 Stainless Steel
Frequency
60 Hz
Ambient Temperature - Maximum
250 Degrees F
Case Pressure - Maximum
125 psi
Mounting Orientation
Horizontal, Vertical
Shaft Seal Type
Mechanical
Impeller Material
304 Stainless Steel
Nameplate Voltage
208-230/460V AC
Wetted Material
Buna, EPR, Stainless Steel, Viton
Phase
Three
Motor Speed - Maximum
3,500 RPM
Discharge Orientation
Top
Priming
Manual
Shut Off Pressure - Maximum
125 ft of head
Hazardous Location Class
Not Rated
Discharge Rotation Increments
90 Degrees
Media Temperature - Minimum
0 Degrees F
Standards
UL Recognized Motor
Discharge Position
Center
Chemical Compatibility
Suction Lift - Maximum
10 ft
Flow Rate (Maximum)
146 gpm
Inlet Position
Center
NPSHr
18 ft
Viscosity (Maximum)
1 cps
Full Load Current
13.2-12.4/6.2
Media Temperature - Maximum
400 Degrees F

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 101 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.