Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 5.2HP, 1PH, 1.25X1.5 NPT, 1EA

  • Mfr # B2543845D2F
  • Zoro # G924970936

product price: 
$
1,501.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
125 gpm
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Feet of Head (Maximum)
122 ft
Impeller Diameter
5 1/2 in
Impeller Material
304 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B2543845D2F
Zoro #
G924970936
UPC #
-
Country of Origin
United States
Item
Pump
Best Efficiency Flow
125 gpm
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Feet of Head (Maximum)
122 ft
Impeller Material
304 Stainless Steel
Drive Coupling Type
No Coupling
Wetted Material
Buna, EPR, Stainless Steel, Viton
Motor Speed - Maximum
3,500 RPM
Pump Housing Material
Stainless Steel
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Mounting Orientation
Horizontal, Vertical
Best Efficiency Head
101 ft
Ambient Temperature - Maximum
250 Degrees F
Case Pressure - Maximum
125 psi
Volute Material
304 Stainless Steel
Motor Enclosure
Open Drip Proof
Nameplate Voltage
208-230
Shaft Material
300 Stainless Steel
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Phase
Single
Frequency
60 Hz
Pump Design
End Suction
Series
SSPB
Shaft Seal Type
Mechanical
Horsepower
5 hp
Number of Stages
1
Priming
Manual
Media Temperature - Maximum
400 Degrees F
Shut Off Pressure - Maximum
125 ft of head
Hazardous Location Class
Not Rated
NPSHr
18 ft
Flow Rate (Maximum)
146 gpm
Chemical Compatibility
Discharge Rotation Increments
90 Degrees
Suction Lift - Maximum
10 ft
Standards
UL Recognized Motor
Inlet Position
Center
Discharge Orientation
Top
Viscosity (Maximum)
1 cps
Full Load Current
22.0-21.7
Discharge Position
Center
Media Temperature - Minimum
0 Degrees F
Motor Design
Capacitor-Start/Run

Dimensions

Impeller Diameter
5 1/2 in
Overall Length
16.6 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.31 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
16.6 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 5 hp, Nameplate Voltage 208-230, Motor Enclosure Open Drip Proof, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 101 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.