Shop AMERICAN STAINLESS PUMPS

DISHWASHER PUMP, FSP, 0.4HP, 1PH, 17GPM, 1EA

  • Mfr # F140084BTSF
  • Zoro # G324971038

product price: 
$
753.99
/ea
Free Shipping & Returns

Key Features

Phase
Three
Flow Rate (Maximum)
45 gpm
Horsepower
1/2 hp
Series
FSP
Pump Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F140084BTSF
Zoro #
G324971038
UPC #
-
Country of Origin
United States
Item
Pump
Phase
Three
Flow Rate (Maximum)
45 gpm
Horsepower
1/2 hp
Series
FSP
Pump Housing Material
Stainless Steel
Number of Stages
1
Shut Off Pressure - Maximum
62 ft of head
Flow Rate @ 15 ft of Head (Maximum)
40 gpm
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Motor Enclosure
Totally Enclosed Fan Cooled
Discharge Orientation
Top
Standards
UL Recognized Motor
Suction Lift - Maximum
8 ft
Best Efficiency Flow
17 gpm
Priming
Manual
Shaft Seal Type
Mechanical
Feet of Head (Maximum)
62 ft
Motor Design
Three-Phase
Case Pressure - Maximum
125 psi
Media Temperature - Minimum
0 Degrees F
NPSHr
20 ft
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Impeller Material
304 Stainless Steel
Discharge Position
Center
Shaft Material
300 Stainless Steel
Pump Design
End Suction
Discharge Rotation Increments
90 Degrees
Viscosity (Maximum)
9 cps
Inlet Position
Center
Mounting Orientation
Horizontal, Vertical
Hazardous Location Class
Not Rated
Nameplate Voltage
208-230/460V AC
Drive Coupling Type
No Coupling
Media Temperature - Maximum
400 Degrees F
Best Efficiency Head
50 ft
Chemical Compatibility
Volute Material
304 Stainless Steel
Full Load Current
1.86-1.69/0.843

Dimensions

Discharge Diameter
1 in
Solid Diameter (Maximum)
0.06 in
Motor Frame Size
56J
Shaft Outer Diameter
5/8 in
Inlet Diameter
1 1/4 in
Impeller Diameter
4 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) 40 gpm, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 50 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.