ES PUMP, SSPB, 3.1HP, 1PH, 1X1.25 NPT, 1EA

  • Mfr # B1542543T2F
  • Zoro # G924970509
product price: 
$
1,422.99
/ea
Free Shipping & Returns

Key Features

Best Efficiency Flow
66 gpm
Mounting Orientation
Horizontal, Vertical
Best Efficiency Head
99 ft
Pump Design
End Suction
Case Pressure - Maximum
125 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1542543T2F
Zoro #
G924970509
UPC #
-
Country of Origin
United States
Item
Pump
Best Efficiency Flow
66 gpm
Mounting Orientation
Horizontal, Vertical
Best Efficiency Head
99 ft
Pump Design
End Suction
Case Pressure - Maximum
125 psi
Shaft Material
300 Stainless Steel
Ambient Temperature - Maximum
250 Degrees F
Motor Speed - Maximum
3,500 RPM
Pump Housing Material
Stainless Steel
Horsepower
3 hp
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Number of Stages
1
Wetted Material
Buna, EPR, Stainless Steel, Viton
Drive Coupling Type
No Coupling
Feet of Head (Maximum)
120 ft
Impeller Material
304 Stainless Steel
Nameplate Voltage
208-230
Phase
Single
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Series
SSPB
Frequency
60 Hz
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Shaft Seal Type
Mechanical
Volute Material
304 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Media Temperature - Minimum
0 Degrees F
Viscosity (Maximum)
1 cps
Suction Lift - Maximum
2 ft
Discharge Position
Center
Chemical Compatibility
Full Load Current
13.7-13.0
Hazardous Location Class
Not Rated
Priming
Manual
Discharge Orientation
Top
Discharge Rotation Increments
90 Degrees
Flow Rate (Maximum)
85 gpm
Motor Design
Capacitor-Start/Run
NPSHr
26 ft
Media Temperature - Maximum
400 Degrees F
Inlet Position
Center
Shut Off Pressure - Maximum
121 ft of head
Standards
UL Recognized Motor

Dimensions

Discharge Diameter
1 in
Inlet Diameter
1 1/4 in
Overall Length
15.8 in
Impeller Diameter
5 1/2 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.2 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
15.8 in

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 99 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.