ES PUMP, SSPB, 1.9HP, 3PH, 1X1.25 NPT, 1EA

  • Mfr # B1462242T3F
  • Zoro # G524971364
product price: 
$
1,109.99
/ea
Free Shipping & Returns

Key Features

Drive Coupling Type
No Coupling
Pump Design
End Suction
Feet of Head (Maximum)
93 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Wetted Material
Buna, EPR, Stainless Steel, Viton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B1462242T3F
Zoro #
G524971364
UPC #
-
Country of Origin
United States
Item
Pump
Drive Coupling Type
No Coupling
Pump Design
End Suction
Feet of Head (Maximum)
93 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Wetted Material
Buna, EPR, Stainless Steel, Viton
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Mounting Orientation
Horizontal, Vertical
Horsepower
2 hp
Volute Material
304 Stainless Steel
Best Efficiency Head
76 ft
Motor Speed - Maximum
3,500 RPM
Case Pressure - Maximum
125 psi
Frequency
60 Hz
Series
SSPB
Motor Design
Three-Phase
Phase
Three
Motor Enclosure
Totally Enclosed Fan Cooled
Number of Stages
1
Shaft Seal Type
Mechanical
Nameplate Voltage
230/460
Best Efficiency Flow
52 gpm
Pump Housing Material
Stainless Steel
Impeller Material
304 Stainless Steel
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Shaft Material
300 Stainless Steel
Ambient Temperature - Maximum
250 Degrees F
Media Temperature - Minimum
0 Degrees F
Hazardous Location Class
Not Rated
Viscosity (Maximum)
1 cps
Priming
Manual
Suction Lift - Maximum
2 ft
Media Temperature - Maximum
400 Degrees F
Standards
UL Recognized Motor
Discharge Orientation
Top
Chemical Compatibility
Shut Off Pressure - Maximum
93 ft of head
Inlet Position
Center
Discharge Rotation Increments
90 Degrees
Discharge Position
Center
Flow Rate (Maximum)
79 gpm
NPSHr
26 ft
Full Load Current
4.94/2.47

Dimensions

Inlet Diameter
1 1/4 in
Overall Length
13.5 in
Impeller Diameter
4 3/4 in
Discharge Diameter
1 in
Shaft Outer Diameter
5/8 in
Solid Diameter (Maximum)
0.21 in
Motor Frame Size
56J
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.5 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 76 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews