Shop AMERICAN STAINLESS PUMPS

ES PUMP, SSPB, 2.2HP, 3PH, 1.25X1.5 NPT, 1EA

  • Mfr # B2462342T3F
  • Zoro # G824971453

product price: 
$
1,173.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
86 ft
Best Efficiency Head
65 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Number of Stages
1
Motor Speed - Maximum
3,500 RPM
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B2462342T3F
Zoro #
G824971453
UPC #
-
Country of Origin
United States
Item
Pump
Feet of Head (Maximum)
86 ft
Best Efficiency Head
65 ft
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Number of Stages
1
Motor Speed - Maximum
3,500 RPM
Drive Coupling Type
No Coupling
Volute Material
304 Stainless Steel
Frequency
60 Hz
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Pump Housing Material
Stainless Steel
Phase
Three
Wetted Material
Buna, EPR, Stainless Steel, Viton
Best Efficiency Flow
84 gpm
Mounting Orientation
Horizontal, Vertical
Horsepower
2 hp
Motor Enclosure
Totally Enclosed Fan Cooled
Nameplate Voltage
230/460
Impeller Material
304 Stainless Steel
Shaft Material
300 Stainless Steel
Series
SSPB
Pump Design
End Suction
Motor Design
Three-Phase
Ambient Temperature - Maximum
250 Degrees F
Features
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Case Pressure - Maximum
125 psi
Shaft Seal Type
Mechanical
Priming
Manual
Chemical Compatibility
Media Temperature - Minimum
0 Degrees F
Suction Lift - Maximum
10 ft
Flow Rate (Maximum)
122 gpm
Shut Off Pressure - Maximum
86 ft of head
Discharge Orientation
Top
Full Load Current
4.94/2.47
NPSHr
18 ft
Viscosity (Maximum)
1 cps
Discharge Rotation Increments
90 Degrees
Hazardous Location Class
Not Rated
Inlet Position
Center
Media Temperature - Maximum
400 Degrees F
Discharge Position
Center
Standards
UL Recognized Motor

Dimensions

Impeller Diameter
4 3/4 in
Discharge Diameter
1 1/4 in
Inlet Diameter
1 1/2 in
Overall Length
13.7 in
Shaft Outer Diameter
5/8 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.2 in
Fits Chest Size
Enclosed Impeller Centrifugal Pumps Offer Higher Efficiency than Similar Open Impeller Pumps, Footed Motor, The Enclosed Impeller Version of Our Original Six in Stainless Pump
Length
13.7 in

Description

Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 2 hp, Nameplate Voltage 230/460, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 65 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.